Zoro Homepage

Xt Bur 1/2X1.25X.060

  • Mfr # 69117520M

  • Zoro # G1311787


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Diameter
0.1181 in
Shank Dia.
0.1181 in
Shank Type
Straight
Included Angle
90°
Flute Length
0.0591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69117520M
Zoro #
G1311787
UPC #
697604693709
Country of Origin
United States

Dimensions

Diameter
0.1181 in
Shank Dia.
0.1181 in
Flute Length
0.0591 in
Overall Length
1.4961 in

Details

Shank Type
Straight
Included Angle
90°
Finish
Uncoated
Number of Righthand Flutes
12
Type
Solid
Cutting Edge Type
Single
Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.