Zoro Homepage

Xt Bur 3/4X1-5/8X4 - .250Cr

  • Mfr # 72110030E

  • Zoro # G1351632


product price: $21.15
/ea

Key Features

Shank Dia.
0.125 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Shank Type
Straight
Number of Righthand Flutes
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72110030E
Zoro #
G1351632
UPC #
697604768001
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Overall Length
1.5 in
Flute Length
0.25 in
Diameter
0.1875 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Shank Type
Straight
Number of Righthand Flutes
24
Included Angle
10°
Finish
Uncoated
Material
Carbide
Cutting Edge Type
Fine EC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.