
Xt Bur 3/4X1.5X.190R
Mfr # 72110020EM
Zoro # G1355430
product price: $16.99
/eaKey Features
Trade Number
SN-53M EC
Diameter
0.189 in
Shank Type
Straight
Type
Solid
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72110020EM
Zoro #
G1355430
UPC #
697604767936
Country of Origin
United States
Dimensions
Diameter
0.189 in
Shank Size
3 mm
Shank Dia.
0.1181 in
Cutter Dia.
4.8 mm
Length of Cut
6.4 mm
Overall Length
38 mm
Flute Length
0.252 in
Details
Trade Number
SN-53M EC
Shank Type
Straight
Type
Solid
Tool Construction
Solid
Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
15
Number of Flutes
15 (RH)
Included Angle
10°
Material
Carbide
Cutting Edge Type
Single EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.