
Xt Bur 3/8 X2-1/2X6 X .120Cr
Mfr # 69010020L3E
Zoro # G1353848
product price: $8.95
/eaKey Features
Shank Dia.
0.125 in
Flute Length
0.5625 in
Number of Righthand Flutes
12
Diameter
0.125 in
Cutting Edge Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69010020L3E
Zoro #
G1353848
UPC #
697604765116
Country of Origin
United States
Dimensions
Shank Dia.
0.125 in
Flute Length
0.5625 in
Diameter
0.125 in
Overall Length
3 in
Details
Number of Righthand Flutes
12
Cutting Edge Type
Single
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
Uncoated
Material
Carbide
Shank Type
Straight
Type
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.