Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Bur 5/8X1.25X.03R

  • Mfr # 70080027E

  • Zoro # G1370541


product price: $13.55
/ea

Key Features

Diameter
0.25 in
Cutting Edge Type
Double Cut EC
Flute Length
0.25 in
Shank Type
Straight
Number of Lefthand Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70080027E
Zoro #
G1370541
UPC #
697604766991
Country of Origin
United States

Dimensions

Diameter
0.25 in
Flute Length
0.25 in
Shank Dia.
0.125 in
Overall Length
1.75 in

Details

Cutting Edge Type
Double Cut EC
Shank Type
Straight
Number of Lefthand Flutes
6
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Included Angle
10°
Number of Righthand Flutes
16
Finish
Uncoated
Type
Brazed
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.