Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Bur 5/8X1.5X.030R

  • Mfr # 71010030

  • Zoro # G1305496


product price: $72.19
/ea

Key Features

Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Trade Number
Set SA-1-F SC-1-F SD-1-F SG-1-F SM-1-F
Cutter Dia.
SA-1-F, SC-1-F, SD-1-F, SG-1-F, SM-1-F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71010030
Zoro #
G1305496
UPC #
697604710178
Country of Origin
United States

Dimensions

Cutter Dia.
SA-1-F, SC-1-F, SD-1-F, SG-1-F, SM-1-F

Details

Cutting Edge Type
Fine
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Trade Number
Set SA-1-F SC-1-F SD-1-F SG-1-F SM-1-F
Material
Carbide
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.