Zoro Homepage

Xt Bur 5/8X3-1/4X6 - .090

  • Mfr # 72030020E

  • Zoro # G1372501


product price: $17.55
/ea

Key Features

Cutter Dia.
3/16 in
Length of Cut
1/2 in
Overall Length
1-1/2 in
Shank Size
1/8 in
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72030020E
Zoro #
G1372501
UPC #
697604767424
Country of Origin
United States

Dimensions

Cutter Dia.
3/16 in
Length of Cut
1/2 in
Overall Length
1-1/2 in
Shank Size
1/8 in

Details

Material
Carbide
Number of Flutes
15
Finish
Uncoated
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Type of Cut
Single
Series
Edge Hog
Decimal Equivalent
0.1875 in
Tool Construction
Solid
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.