Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Bur 7/16X5/8X2-1/2-.060Cr

  • Mfr # 69010027L3E

  • Zoro # G1370900


product price: $9.59
/ea

Key Features

Type
Solid
Length of Cut
9/16 in
Number of Righthand Flutes
12
Diameter
0.125 in
Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69010027L3E
Zoro #
G1370900
UPC #
697604765192
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Diameter
0.125 in
Shank Size
1/8 in
Flute Length
0.5625 in
Cutter Dia.
1/8 in
Shank Dia.
0.125 in
Overall Length
3 in

Details

Type
Solid
Number of Righthand Flutes
12
Cutting Edge Type
Double Cut
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Trade Number
SB-43L3-D
Shank Type
Straight
Number of Flutes
5 (LH); 12 (RH)
Number of Lefthand Flutes
5
Finish
Uncoated
Tool Construction
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.