Zoro Homepage

Xt Endmill 1 X 3-1/4 X 6 -.190Cr

  • Mfr # 27810049B

  • Zoro # G1352999


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Corner Radius
0.19 in
Helix Angle
40°
End Grind
Corner Radius
Flute Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27810049B
Zoro #
G1352999
UPC #
697604975959
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Flute Length
3.25 in
Shank Dia.
1 in
Diameter
1 in
Overall Length
6 in

Details

Number of Flutes
5
Helix Angle
40°
End Grind
Corner Radius
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Center Cutting
Yes
Tool Construction
Solid
Shank Type
Straight
Material
Carbide
Finish
ALtima® Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.