Zoro Homepage

Xt Endmill 1 X 3-1/4 X 6 Blaze Endmill

  • Mfr # 27810040B

  • Zoro # G1360437


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.25 in
Shank Type
Straight
Number of Flutes
5
Shank Dia.
1 in
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27810040B
Zoro #
G1360437
UPC #
697604975881
Country of Origin
United States

Dimensions

Flute Length
3.25 in
Shank Dia.
1 in
Overall Length
6 in
Diameter
1 in

Details

Shank Type
Straight
Number of Flutes
5
Center Cutting
Yes
Helix Angle
40°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Grind
Square
Material
Carbide
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Tool Construction
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.