Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 1 X 4-1/4 X 7 -.090Cr

  • Mfr # 27810057B

  • Zoro # G1370681


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Diameter
1 in
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish
ALtima Blaze
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27810057B
Zoro #
G1370681
UPC #
697604976031
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Diameter
1 in
Overall Length
7 in
Length of Cut
4-1/4 in
Corner Radius
0.09 in
Milling Diameter
1 in
Flute Length
4.25 in

Details

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Finish
ALtima Blaze
Helix Angle
40°
Tool Construction
Solid
End Grind
Corner Radius
Shank Type
Straight
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.