Zoro Homepage

Xt Endmill 1 X 4-1/4 X 7 -.190Cr

  • Mfr # 27810059B

  • Zoro # G1363149


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Helix Angle
40°
Milling Diameter
1 in
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27810059B
Zoro #
G1363149
UPC #
697604976062
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Flute Length
4.25 in
Diameter
1 in
Overall Length
7 in
Length of Cut
4-1/4 in
Corner Radius
0.19 in

Details

Helix Angle
40°
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Number of Flutes
5
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Grind
Corner Radius
End Mill Style
Corner Radius
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.