Zoro Homepage

Xt Endmill 1/2 X 1-5/8 X 4-.190R

  • Mfr # 27850039B

  • Zoro # G1330109


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.5 in
Milling Diameter
1/2 in
Corner Radius
0.19 in
Finish
ALtima Blaze
Length of Cut
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27850039B
Zoro #
G1330109
UPC #
697604972835
Country of Origin
United States

Dimensions

Diameter
0.5 in
Milling Diameter
1/2 in
Corner Radius
0.19 in
Length of Cut
1-5/8 in
Flute Length
1.625 in
Overall Length
4 in
Shank Dia.
1/2 in

Details

Finish
ALtima Blaze
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Number of Flutes
5
End Grind
Corner Radius
Center Cutting
Yes
Helix Angle
40°
End Mill Style
Corner Radius
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.