Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 1/2 X 1-5/8 X 6-.060R

  • Mfr # 27850066B

  • Zoro # G1337510


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.06 in
Shank Type
Straight
Shank Dia.
1/2 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Length of Cut
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27850066B
Zoro #
G1337510
UPC #
697604972880
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/2 in
Length of Cut
1-5/8 in
Milling Diameter
1/2 in
Overall Length
6 in

Details

Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Number of Flutes
5
Helix Angle
40°
Material
Carbide
Center Cutting
Yes
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima Blaze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.