Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 1/2 X 3-1/4 X 6-.156R

  • Mfr # 278500711B

  • Zoro # G1344510


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Yes
Flute Length
3.25 in
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Number of Flutes
5
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278500711B
Zoro #
G1344510
UPC #
697604973184
Country of Origin
United States

Dimensions

Flute Length
3.25 in
Shank Dia.
0.5 in
Diameter
0.5 in
Corner Radius
0.156 in
Overall Length
6 in

Details

Center Cutting
Yes
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Number of Flutes
5
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Shank Type
Straight
Material
Carbide
Helix Angle
40°
End Grind
Corner Radius
Finish
ALtima® Blaze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.