Zoro Homepage

Xt Endmill 1/2 X 5/8 X 3 -.156Cr

  • Mfr # 278500011B

  • Zoro # G1308409


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.5 in
Number of Flutes
5
End Grind
Corner Radius
Tool Construction
Solid
Flute Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278500011B
Zoro #
G1308409
UPC #
697604972194
Country of Origin
United States

Dimensions

Shank Dia.
0.5 in
Flute Length
0.625 in
Diameter
0.5 in
Corner Radius
0.156 in
Overall Length
3 in

Details

Number of Flutes
5
End Grind
Corner Radius
Tool Construction
Solid
Helix Angle
40°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Shank Type
Straight
Center Cutting
Yes
Finish
ALtima® Blaze
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.