Zoro Homepage

Xt Endmill 12Mm X 3.0R

  • Mfr # 278 1200N3-3.0RB

  • Zoro # G1334692


product price: $69.19
/ea

Key Features

Shank Type
Straight
Corner Radius
3 mm
Helix Angle
40°
Length of Cut
26 mm
Neck Length
1.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 1200N3-3.0RB
Zoro #
G1334692
UPC #
697604278586
Country of Origin
United States

Dimensions

Corner Radius
3 mm
Length of Cut
26 mm
Neck Length
1.4961 in
Shank Dia.
12 mm
Overall Length
84 mm
Milling Diameter
12 mm

Details

Shank Type
Straight
Helix Angle
40°
Number of Flutes
5
Material
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Finish
ALtima Blaze
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.