
Xt Endmill 1/4 X 3/8
Mfr # 27825000B
Zoro # G1323617
product price: $25.19
/eaKey Features
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Helix Angle
40°
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27825000B
Zoro #
G1323617
UPC #
697604370006
Country of Origin
United States
Dimensions
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Length of Cut
3/8 in
Overall Length
2 in
Details
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Helix Angle
40°
Tool Construction
Solid
End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Finish
ALtima Blaze
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.