Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 16Mm X 3.0R

  • Mfr # 278 1600N3-3.0RB

  • Zoro # G1327126


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Shank Type
Straight
Corner Radius
3 mm
Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 1600N3-3.0RB
Zoro #
G1327126
UPC #
697604278784
Country of Origin
United States

Dimensions

Corner Radius
3 mm
Milling Diameter
16 mm
Neck Length
1.9685 in
Length of Cut
35 mm
Shank Dia.
16 mm
Overall Length
100 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Shank Type
Straight
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
5
End Mill Style
Corner Radius
Helix Angle
40°
Finish
ALtima Blaze
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.