Zoro Homepage

Xt Endmill 16Mm X 3.0R

  • Mfr # 278 1600N4-3.0RB

  • Zoro # G1326146


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
End Mill Style
Corner Radius
Helix Angle
40°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 1600N4-3.0RB
Zoro #
G1326146
UPC #
697604278739
Country of Origin
United States

Dimensions

Corner Radius
3 mm
Overall Length
117 mm
Neck Length
2.5591 in
Length of Cut
35 mm
Shank Dia.
16 mm
Milling Diameter
16 mm

Details

Shank Type
Straight
End Mill Style
Corner Radius
Helix Angle
40°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Number of Flutes
5
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.