Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 20Mm X 4.0R

  • Mfr # 278 2000N3-4.0RB

  • Zoro # G1335158


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Neck Length
2.4409 in
End Mill Style
Corner Radius
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 2000N3-4.0RB
Zoro #
G1335158
UPC #
697604278944
Country of Origin
United States

Dimensions

Neck Length
2.4409 in
Length of Cut
40 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Neck Dia.
0.756 in
Corner Radius
4 mm
Overall Length
112 mm
Flute Length
1.5748 in
Diameter
0.7874 in

Details

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
End Mill Style
Corner Radius
Center Cutting
Yes
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Grind
Corner Radius
Helix Angle
40°
Shank Type
Straight
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.