Zoro Homepage

Xt Endmill 25Mm X 1.0R

  • Mfr # 278 2500N5-1.0RB

  • Zoro # G1336171


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1 mm
Center Cutting
Yes
Neck Length
4.9213 in
Overall Length
180 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 2500N5-1.0RB
Zoro #
G1336171
UPC #
697604279026
Country of Origin
United States

Dimensions

Corner Radius
1 mm
Neck Length
4.9213 in
Overall Length
180 mm
Milling Diameter
25 mm
Length of Cut
40 mm
Shank Dia.
25 mm

Details

Center Cutting
Yes
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Helix Angle
40°
Tool Construction
Solid
Material
Carbide
Finish
ALtima Blaze
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.