Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 25Mm X 3.0R

  • Mfr # 278 2500N4-3.0RB

  • Zoro # G1347338


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Blaze
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 2500N4-3.0RB
Zoro #
G1347338
UPC #
697604279019
Country of Origin
United States

Dimensions

Shank Dia.
25 mm
Overall Length
152 mm
Corner Radius
3 mm
Length of Cut
40 mm
Neck Length
4.0157 in
Milling Diameter
25 mm

Details

Finish
ALtima Blaze
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Number of Flutes
5
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Center Cutting
Yes
Helix Angle
40°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.