Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 3/4X1-5/8X4 - .090Cr

  • Mfr # 27875027B

  • Zoro # G1357759


product price: $237.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Corner Radius
Milling Diameter
3/4 in
Material
Carbide
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27875027B
Zoro #
G1357759
UPC #
697604974655
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Flute Length
1.625 in
Corner Radius
0.09 in
Diameter
0.75 in
Overall Length
4 in
Length of Cut
1-5/8 in
Shank Dia.
3/4 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Corner Radius
Material
Carbide
Center Cutting
Yes
Number of Flutes
5
Tool Construction
Solid
Shank Type
Straight
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
40°
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.