Zoro Homepage

Xt Endmill 3/4X1-5/8X4 - .156Cr

  • Mfr # 278750211B

  • Zoro # G1358221


product price: $254.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Tool Construction
Solid
Shank Type
Straight
Corner Radius
0.156 in
Length of Cut
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278750211B
Zoro #
G1358221
UPC #
697604974679
Country of Origin
United States

Dimensions

Corner Radius
0.156 in
Length of Cut
1-5/8 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
4 in

Details

End Mill Style
Corner Radius
Tool Construction
Solid
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Helix Angle
40°
Material
Carbide
Center Cutting
Yes
Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.