Zoro Homepage

Xt Endmill 3/4X2-3/8X5 - .060Cr

  • Mfr # 27875036B

  • Zoro # G1371576


product price: $293.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27875036B
Zoro #
G1371576
UPC #
697604974747
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Diameter
0.75 in
Overall Length
5 in
Milling Diameter
3/4 in
Corner Radius
0.06 in
Length of Cut
2-3/8 in
Flute Length
2.375 in

Details

End Mill Style
Corner Radius
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
End Grind
Corner Radius
Number of Flutes
5
Tool Construction
Solid
Center Cutting
Yes
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
40°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.