
Xt Endmill 3/8 X 1-5/8X6 -.090Cr
Mfr # 27837547B
Zoro # G1340240
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Helix Angle
40°
Corner Radius
0.09 in
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27837547B
Zoro #
G1340240
UPC #
697604971692
Country of Origin
United States
Dimensions
Corner Radius
0.09 in
Length of Cut
1-5/8 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
6 in
Details
Helix Angle
40°
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Finish
ALtima Blaze
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Number of Flutes
5
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.