Zoro Homepage

Xt Endmill 3/8 X 1-5/8X6

  • Mfr # 67043703

  • Zoro # G1166607


product price: $11.75
/ea

Key Features

Non-Cutting Tip Dia Min
0.15 in
Tool Construction
Solid
Shank Type - Machining
Straight
Non-Cutting Tip Dia Max
0.4 in
Included Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67043703
Zoro #
G1166607
UPC #
697604670410
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Neck Length
0.85 in
Overall Length
2 in
Body Dia.
7/16 in
Diameter
0.4375 in

Details

Non-Cutting Tip Dia Min
0.15 in
Tool Construction
Solid
Shank Type - Machining
Straight
Non-Cutting Tip Dia Max
0.4 in
Included Angle
90°
Material - Machining
HSS
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.