Zoro Homepage

Xt Endmill 3/8 X 1 X .010Cr

  • Mfr # 27837511B

  • Zoro # G1343147


product price: $51.59
/ea

Key Features

Length of Cut
1 in
End Mill Style
Corner Radius
Shank Type
Straight
Helix Angle
40°
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837511B
Zoro #
G1343147
UPC #
697604189615
Country of Origin
United States

Dimensions

Length of Cut
1 in
Corner Radius
0.01 in
Shank Dia.
3/8 in
Milling Diameter
3/8 in
Overall Length
2-1/2 in

Details

End Mill Style
Corner Radius
Shank Type
Straight
Helix Angle
40°
Material
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Number of Flutes
5
Finish
ALtima Blaze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.