Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 3/8 X 2 X 4 X .015Cr

  • Mfr # 27837552B

  • Zoro # G1349377


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Helix Angle
40°
Milling Diameter
3/8 in
Shank Type
Straight
Length of Cut
2 in
Finish
ALtima Blaze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837552B
Zoro #
G1349377
UPC #
697604971746
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Length of Cut
2 in
Corner Radius
0.015 in
Overall Length
4 in
Shank Dia.
3/8 in

Details

Helix Angle
40°
Shank Type
Straight
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Number of Flutes
5
Tool Construction
Solid
Material
Carbide
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.