Zoro Homepage

Xt Endmill 3/8 X2-1/2X6 X .015Cr

  • Mfr # 27837562B

  • Zoro # G1354931


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Yes
Helix Angle
40°
Shank Type
Straight
Overall Length
6 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837562B
Zoro #
G1354931
UPC #
697604971821
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
2-1/2 in
Corner Radius
0.015 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in

Details

Center Cutting
Yes
Helix Angle
40°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
End Mill Style
Corner Radius
Material
Carbide
Finish
ALtima Blaze
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.