Zoro Homepage

Xt Endmill 3/8 X2-1/2X6 X .156Cr

  • Mfr # 278375611B

  • Zoro # G1363340


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8 in
Length of Cut
2-1/2 in
Shank Type
Straight
Corner Radius
0.156 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278375611B
Zoro #
G1363340
UPC #
697604971876
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Length of Cut
2-1/2 in
Corner Radius
0.156 in
Milling Diameter
3/8 in
Overall Length
6 in

Details

Shank Type
Straight
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Finish
ALtima Blaze
Number of Flutes
5
End Mill Style
Corner Radius
Helix Angle
40°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.