Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 3/8X1/2X.090

  • Mfr # 61T075004

  • Zoro # G1367732


product price: $32.69
/ea

Key Features

Body Dia.
3/4 in
Shank Type - Machining
Straight
Finish
TiN
Shank Dia.
1/2 in
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61T075004
Zoro #
G1367732
UPC #
697604611673
Country of Origin
United States

Dimensions

Body Dia.
3/4 in
Shank Dia.
1/2 in
Overall Length
2-3/4 in

Details

Shank Type - Machining
Straight
Finish
TiN
Material - Machining
HSS
Tool Construction
Solid
Included Angle
100°
Number of Flutes
1
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.