Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 3/8X1/2X.156

  • Mfr # 61T062506

  • Zoro # G1371856


product price: $26.99
/ea

Key Features

Shank Dia.
1/4 in
Shank Type - Machining
Straight
Tool Construction
Solid
Material - Machining
HSS
Included Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61T062506
Zoro #
G1371856
UPC #
697604611475
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Body Dia.
5/8 in
Overall Length
2-1/4 in

Details

Shank Type - Machining
Straight
Tool Construction
Solid
Material - Machining
HSS
Included Angle
120°
Number of Flutes
1
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.