Zoro Homepage

Xt Endmill 5/8 X 2-1/8 X 4 Blaze Endmill

  • Mfr # 27862530B

  • Zoro # G1369692


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8 in
End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
40°
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27862530B
Zoro #
G1369692
UPC #
697604973719
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length of Cut
2-1/4 in
Overall Length
4 in

Details

End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
40°
Center Cutting
Yes
Shank Type
Straight
Number of Flutes
5
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Tool Construction
Solid
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.