Zoro Homepage

Xt Endmill 5/8 X 4 X 6 - .250Cr

  • Mfr # 278625712B

  • Zoro # G1339069


product price: $306.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Milling Diameter
5/8 in
Number of Flutes
5
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278625712B
Zoro #
G1339069
UPC #
697604974198
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Corner Radius
0.25 in
Length of Cut
4 in
Shank Dia.
5/8 in
Overall Length
6 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
5
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Helix Angle
40°
Material
Carbide
Finish
ALtima Blaze
Center Cutting
Yes
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.