Zoro Homepage

Xt Endmill 5/8X2-5/8X5 - .156Cr

  • Mfr # 278625411B

  • Zoro # G1331588


product price: $251.99
/ea
Free Shipping & Returns

Key Features

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Corner Radius
0.156 in
Shank Type
Straight
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278625411B
Zoro #
G1331588
UPC #
697604973979
Country of Origin
United States

Dimensions

Corner Radius
0.156 in
Length of Cut
2-5/8 in
Flute Length
2.625 in
Diameter
0.625 in
Overall Length
5 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Shank Type
Straight
Tool Construction
Solid
Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima Blaze
End Grind
Corner Radius
Center Cutting
Yes
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
40°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.