Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 7/16X5/8X2-1/2-.156Cr

  • Mfr # 278437011B

  • Zoro # G1363672


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Helix Angle
40°
End Mill Style
Corner Radius
Flute Length
0.625 in
Diameter
0.4375 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278437011B
Zoro #
G1363672
UPC #
697604971951
Country of Origin
United States

Dimensions

Flute Length
0.625 in
Diameter
0.4375 in
Overall Length
2-1/2 in
Corner Radius
0.156 in
Milling Diameter
7/16 in
Length of Cut
5/8 in
Shank Dia.
7/16 in

Details

Helix Angle
40°
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Grind
Corner Radius
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Number of Flutes
5
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.