Zoro Homepage

Xt Endmill Endmill 1/4X3/4X.015R

  • Mfr # 27825012B

  • Zoro # G1339452


product price: $31.75
/ea

Key Features

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Diameter
0.25 in
Corner Radius
0.015 in
Shank Type
Straight
Flute Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27825012B
Zoro #
G1339452
UPC #
697604370044
Country of Origin
United States

Dimensions

Diameter
0.25 in
Corner Radius
0.015 in
Flute Length
0.75 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Length of Cut
3/4 in
Overall Length
2-1/2 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Grind
Corner Radius
Center Cutting
Yes
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
5
End Mill Style
Corner Radius
Material
Carbide
Helix Angle
40°

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.