Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill Endmill 1/4X3/4X.030R

  • Mfr # 27825024NB

  • Zoro # G1349246


product price: $56.49
/ea

Key Features

Milling Diameter
1/4 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27825024NB
Zoro #
G1349246
UPC #
697604370129
Country of Origin
United States

Dimensions

Milling Diameter
1/4 in
Corner Radius
0.03 in
Length of Cut
3/4 in
Overall Length
4 in
Shank Dia.
1/4 in
Neck Length
2.125 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Number of Flutes
5
Material
Carbide
Finish
ALtima Blaze
Tool Construction
Solid
Helix Angle
40°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.