Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill Endmill 3/8 X 2 X 4

  • Mfr # 27837550B

  • Zoro # G1346717


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Flute Length
2 in
Tool Construction
Solid
Helix Angle
40°
End Grind
Square
Shank Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27837550B
Zoro #
G1346717
UPC #
697604971739
Country of Origin
United States

Dimensions

Flute Length
2 in
Shank Dia.
0.375 in
Overall Length
4 in
Diameter
0.375 in

Details

Tool Construction
Solid
Helix Angle
40°
End Grind
Square
Center Cutting
Yes
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Finish
ALtima® Blaze
Number of Flutes
5
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.