Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill Endmill 3/8X1/2X.030R

  • Mfr # 27837504B

  • Zoro # G1349751


product price: $48.49
/ea

Key Features

Length of Cut
1/2 in
End Mill Style
Corner Radius
Corner Radius
0.03 in
Shank Type
Straight
Helix Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837504B
Zoro #
G1349751
UPC #
697604370150
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Corner Radius
0.03 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in

Details

End Mill Style
Corner Radius
Shank Type
Straight
Helix Angle
40°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima Blaze
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Number of Flutes
5
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.