Zoro Homepage

Xt Endmill Endmill 3/8X1X.015R

  • Mfr # 27837512B

  • Zoro # G1350768


product price: $53.35
/ea

Key Features

Milling Diameter
3/8 in
Helix Angle
40°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837512B
Zoro #
G1350768
UPC #
697604370174
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Shank Dia.
3/8 in
Corner Radius
0.015 in
Length of Cut
1 in
Overall Length
2-1/2 in

Details

Helix Angle
40°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Center Cutting
Yes
End Mill Style
Corner Radius
Number of Flutes
5
Shank Type
Straight
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.