Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill Endmill 3/8X1X.030R

  • Mfr # 27837524NB

  • Zoro # G1301722


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
Material
Carbide
Corner Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837524NB
Zoro #
G1301722
UPC #
697604370242
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
1 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
4 in
Neck Length
2.125 in

Details

Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Center Cutting
Yes
Finish
ALtima Blaze
Number of Flutes
5
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.