Zoro Homepage

Xt Endmill Endmill 3/8X1X.090

  • Mfr # 27837517B

  • Zoro # G1310621


product price: $62.69
/ea

Key Features

Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Length of Cut
1 in
Milling Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27837517B
Zoro #
G1310621
UPC #
697604971371
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
3/8 in
Corner Radius
0.09 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in

Details

Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Finish
ALtima Blaze
Shank Type
Straight
Material
Carbide
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.