Zoro Homepage

Complete Comfort II Mat, Black 3' x 5'

  • Mfr # 594035900

  • Zoro # G6786347


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
1/2 in
Size
3 ft x 5 ft
Weight
18 lb
Welding Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594035900
Zoro #
G6786347
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
3 ft
Thickness
1/2 in
Size
3 ft x 5 ft

Details

Item
Anti-Fatigue Mat
Color
Black
Weight
18 lb
Welding Safe
Yes
Backing Material
Nitrile Foam
Antimicrobial
Yes

Description

The Comfort Premier mat is constructed with durable nitrile foam. At 1/2" thick, it provides excellent anti-fatigue qualities. It is anti-microbially treated to protect against odors and degredation, and designed to perform in virtually any environent. It is grease and oil proof as well as chemical resistant and welding safe. The beveled edges provide a safe transition from the floor to the mat. Its lightweight, flexible design make it easy to handle and clean, and it can also withstand autoclave sterilization and commercial laundering. Comfort Premier mats are proudly made in the USA by M+A Matting.


  • COMFORTABLE | 1/2" thick nitrile foam provides superior anti-fatigue properties
  • CLEAN | Anti-microbial treatment provides lifetime protection from odors and degradation
  • SAFE | Beveled edges provide a safe transition from the floor to the mat
  • VERSATILE | Grease/oil proof; chemical resistant; welding safe
  • EASY TO CLEAN | Flexible construction makes this mat easy to clean; can be autoclave sterilized
  • Comfort Premier mats meet FDA and USDA standards for non-contact surfaces and are manufactured to meet the standards for food processing and food preparation areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.