100 ft. Rope Ratchet Puller with 19 in. Handle

  • Mfr # A-100

  • Zoro # G5894500


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Lever Length
19 in
Finish
Zinc Plated
Manual Cable Hoist/Puller Item
Rope Ratchet Puller
Hook Opening
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-100
Zoro #
G5894500
UPC #
045408001006
Country of Origin
United States

Dimensions

Lever Length
19 in
Cable or Rope Dia.
1/2 in
Cable Length
100 ft
Mfr. Warranty Length
Lifetime
Body Depth
4 in
Lifting Hook Opening Width
1 in
Minimum Retracted Length
29 in
Maximum Lifting Length
100 ft
Maximum Cord Length
100 ft
Body Width
29 in
Cord Diameter
1/2 in
Minimum Cord Length
100 ft

Details

Item
Rope Ratchet Puller
Material
Steel
Finish
Zinc Plated
Manual Cable Hoist/Puller Item
Rope Ratchet Puller
Hook Opening
1 in
Hoist Mount
Hook Mounted - No Trolley
Pull Capacity
1,500 lb
Ratchet
Single Interlocking
Trolley Configuration
Hook Mounted - No Trolley
Includes
100 ft Nylon Rope, Safety Latch Hooks
Lifting Capacity
15 lb
Min. Between Hooks
8 in
Body Material
Steel
Includes Clutch
Clutch Not Included
Product Type
Rope Ratchet Puller
Ratchet Interlock System
Single Interlocking
Lifting Hook Material
Forged Steel
Cord Type
Rope
Cord Material
Polyester
Maximum Pulling Capacity
1,500 lb
Mount Type
Hook Mounted - No Trolley
Body Finish
Zinc Plated
Number of Reeves
1
Headroom
8 in
Included Components
Synthetic Rope, Safety Latch Hook
Resistance Properties
Wear Resistant
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
1,500 lb

Description

Rope Ratchet Puller, Body Depth 4 in, Body Material Steel, Body Width 29 in, Cable Length 100 ft, Cord Diameter 1/2 in, Cord Material Polyester, Cord Type Rope, Headroom 8 in, Included Components Synthetic Rope, Safety Latch Hook, Includes Clutch Clutch Not Included, Lever Length 19 in, Lifting Hook Material Forged Steel, Lifting Hook Opening Width 1 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 100 ft, Maximum Cord Length 100 ft, Maximum Lifting Capacity 1,500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.