Zoro Homepage

Rope with Hook, 1/2" x 20 ft.

  • Mfr # 3973

  • Zoro # G5417067


product price: $28.99
/ea

Key Features

For Use With
A-0, A-100, A-20, A-50
For Use With Mfr. Model Number
A-0, A-100, A-20, A-50
Fits Brand
Maasdam
Includes
Hook
Overall Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3973
Zoro #
G5417067
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
0.5 in
Overall Length
20 ft

Details

Item
Rope with Hook, 1/2" x 20 ft.
For Use With
A-0, A-100, A-20, A-50
For Use With Mfr. Model Number
A-0, A-100, A-20, A-50
Fits Brand
Maasdam
Includes
Hook

Description

Rope, Product Type Rope, Overall Length 20 ft, Overall Width 0.5 in, Includes Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.