Aura 135661-900-340-000 Tub Door, 23-1/2 to 27-1/2 in W Opening, 53-7/8 in H Opening
- Mfr # 135661900340000
- Zoro # G225005443
product price:Â
$
786.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 135661900340000
- Zoro #
- G225005443
- UPC #
- 623163711561
- Country of Origin
- Canada
Description
MAAX Aura Tub Door, Glass Size: 6 mm, Bypass Door, Tempered Glass, Semi-Frameless Frame, Header Lock, 23-1/2 to 27-1/2 in Opening Width, 53-7/8 in Opening Height, Horizontal Bar Handle, 59 in Overall Length, 59 in Overall Width, 57 in Overall Height, 2-3/4 in Frame Thickness, Glass, Matte Black Handle, Matte Black Frame, Clear Glass, Alcove Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.