Shop MAAX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Begonia Carbon 36''Lx36''Dx72'' H Polystyrene Center Drain Shower Kit in Wht W/Carbon Glass in Chrm
- Mfr # 300012-000-129-104
- Zoro # G021879200
product price:Â
$
989.99
/ea
Key Features
Material
Polystyrene
Color
White
Size
36 In. x 36 In. x 72 In.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300012-000-129-104
- Zoro #
- G021879200
- UPC #
- 623163237566
- Country of Origin
- Canada
Dimensions
- Size
- 36 In. x 36 In. x 72 In.
Details
- Material
- Polystyrene
- Color
- White
Description
Begonia Carbon 36 x 36 Polystyrene Center Drain Shower Kit in White with Carbon glass in Chrome. 3-piece polystyrene wall with 3 convenient shelves. Easy to clean shower kit. Textured base with drain included. Right or left installation pivot door.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.